SKF

SKF 32052 X, Single row tapered roller bearing, 260 mm ID, 400 mm cup OD, 87 mm WD

  • ERIKS:23756813
  • Manufacturer:7316577022561
Image 1
Image 2
Image 1
Image 2
Tapered roller bearings have tapered inner and outer ring raceways and tapered rollers. They are designed to accommodate combined loads, i.e. simultaneously acting radial and axial loads. The projection lines of the raceways meet at a common point on the bearing axis to provide true rolling and low friction. Single row tapered roller bearings are separable, i.e. the inner ring with roller and cage assembly (cone) can be mountedseparately from the outer ring (cup).
Save to list

€3,657.05/ pieceexcl. VAT

€4,425.03incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
320
Type
Single Row Tapered Roller Bearing
Assembly type
Single row
Inner Diameter
260 mm
Inner diameter
10.2362 in
Cup Outer diameter
400 mm
Cup Outer diameter
15.748 in
Cup width
65 mm
Cup width inch
2.5591 in
Cone width
87 mm
Cone width inch
3.4252 in
Total width
87 mm
Total width inch
3.4252 in
Sealing
No
With flange
No
Lubrication
None
Dynamic load rating
1241 kN
Static load rating
2200 kN
Fatigue load limit
190 kN
Reference speed
1100 rpm
Limiting speed
1400 rpm
Weight
6.12 kg
Weight
84.1 lb