

€45.90/ pieceexcl. VAT
€55.54incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 32 |
Type | Angular contact bearing |
Execution | Double row |
Inner Diameter | 25 mm |
Outer Diameter | 52 mm |
Width | 20.6 mm |
Contact angle | 30 ° |
Cage | Sheet metal |
Dynamic load rating | 22 kN |
Static load rating | 15.3 kN |
Reference speed | 12000 rpm |
Limiting speed | 12000 rpm |
Weight | 0.181 kg |