




€2,048.67/ pieceexcl. VAT
€2,478.89incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 320 |
Type | Single Row Tapered Roller Bearing |
Assembly type | Single row |
Inner Diameter | 220 mm |
Inner diameter | 8.6614 in |
Cup Outer diameter | 340 mm |
Cup Outer diameter | 13.3858 in |
Cup width | 57 mm |
Cup width inch | 2.2441 in |
Cone width | 76 mm |
Cone width inch | 2.9921 in |
Total width | 76 mm |
Total width inch | 2.9921 in |
Sealing | No |
With flange | No |
Lubrication | None |
Dynamic load rating | 955 kN |
Static load rating | 1660 kN |
Fatigue load limit | 150 kN |
Reference speed | 1300 rpm |
Limiting speed | 1700 rpm |
Weight | 6.12 kg |
Weight | 53.6 lb |
€2,443.44/ pieceexcl. VAT
€2,956.56incl. VAT
Estimated delivery date - 16/11/2026