




€1,562.08/ pieceexcl. VAT
€1,890.12incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 320 |
Type | Single Row Tapered Roller Bearing |
Assembly type | Single row |
Inner Diameter | 200 mm |
Inner diameter | 7.874 in |
Cup Outer diameter | 310 mm |
Cup Outer diameter | 12.2047 in |
Cup width | 53 mm |
Cup width inch | 2.0866 in |
Cone width | 70 mm |
Cone width inch | 2.7559 in |
Total width | 70 mm |
Total width inch | 2.7559 in |
Sealing | No |
With flange | No |
Lubrication | None |
Dynamic load rating | 800 kN |
Static load rating | 1370 kN |
Fatigue load limit | 127 kN |
Reference speed | 1400 rpm |
Limiting speed | 1900 rpm |
Weight | 6.12 kg |
Weight | 41 lb |
€1,309.05/ pieceexcl. VAT
€1,583.95incl. VAT
Estimated delivery date - 17/11/2026