




€1,373.49/ pieceexcl. VAT
€1,661.92incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 320 |
Type | Single Row Tapered Roller Bearing |
Assembly type | Single row |
Inner Diameter | 190 mm |
Inner diameter | 7.4803 in |
Cup Outer diameter | 290 mm |
Cup Outer diameter | 11.4173 in |
Cup width | 48 mm |
Cup width inch | 1.8898 in |
Cone width | 64 mm |
Cone width inch | 2.5197 in |
Total width | 64 mm |
Total width inch | 2.5197 in |
Sealing | No |
With flange | No |
Lubrication | None |
Dynamic load rating | 806 kN |
Static load rating | 1200 kN |
Fatigue load limit | 112 kN |
Reference speed | 1600 rpm |
Limiting speed | 2000 rpm |
Weight | 6.12 kg |
Weight | 32.5 lb |
€1,169.32/ pieceexcl. VAT
€1,414.88incl. VAT
Estimated delivery date - 17/11/2026