




€1,126.78/ pieceexcl. VAT
€1,363.40incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 320 |
Type | Single Row Tapered Roller Bearing |
Assembly type | Single row |
Inner Diameter | 180 mm |
Inner diameter | 7.0866 in |
Cup Outer diameter | 280 mm |
Cup Outer diameter | 11.0236 in |
Cup width | 48 mm |
Cup width inch | 1.8898 in |
Cone width | 64 mm |
Cone width inch | 2.5197 in |
Total width | 64 mm |
Total width inch | 2.5197 in |
Sealing | No |
With flange | No |
Lubrication | None |
Dynamic load rating | 793 kN |
Static load rating | 1160 kN |
Fatigue load limit | 110 kN |
Reference speed | 1700 rpm |
Limiting speed | 2200 rpm |
Weight | 6.12 kg |
Weight | 31.1 lb |
€1,016.85/ pieceexcl. VAT
€1,230.39incl. VAT
Estimated delivery date - 17/11/2026