




€674.24/ pieceexcl. VAT
€815.83incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 320 |
Type | Single Row Tapered Roller Bearing |
Assembly type | Single row |
Inner Diameter | 160 mm |
Inner diameter | 6.2992 in |
Cup Outer diameter | 240 mm |
Cup Outer diameter | 9.4488 in |
Cup width | 38 mm |
Cup width inch | 1.4961 in |
Cone width | 51 mm |
Cone width inch | 2.0079 in |
Total width | 51 mm |
Total width inch | 2.0079 in |
Sealing | No |
With flange | No |
Lubrication | None |
Dynamic load rating | 532 kN |
Static load rating | 780 kN |
Fatigue load limit | 76.5 kN |
Reference speed | 2000 rpm |
Limiting speed | 2400 rpm |
Weight | 6.12 kg |
Weight | 17.3 lb |
€608.46/ pieceexcl. VAT
€736.24incl. VAT
Estimated delivery date - 17/11/2026