




€794.03/ pieceexcl. VAT
€960.78incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 320 |
Type | Single Row Tapered Roller Bearing |
Assembly type | Single row |
Inner Diameter | 150 mm |
Inner diameter | 5.9055 in |
Cup Outer diameter | 225 mm |
Cup Outer diameter | 8.8583 in |
Cup width | 36 mm |
Cup width inch | 1.4173 in |
Cone width | 48 mm |
Cone width inch | 1.8898 in |
Total width | 50.4 mm |
Total width inch | 1.9843 in |
Sealing | No |
With flange | No |
Lubrication | None |
Dynamic load rating | 456 kN |
Static load rating | 655 kN |
Fatigue load limit | 65.5 kN |
Reference speed | 2200 rpm |
Limiting speed | 2600 rpm |
Weight | 6.12 kg |