




€457.48/ pieceexcl. VAT
€553.55incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 320 |
Type | Single Row Tapered Roller Bearing |
Assembly type | Single row |
Inner Diameter | 130 mm |
Inner diameter | 5.1181 in |
Cup Outer diameter | 200 mm |
Cup Outer diameter | 7.874 in |
Cup width | 34 mm |
Cup width inch | 1.3386 in |
Cone width | 45 mm |
Cone width inch | 1.7717 in |
Total width | 45 mm |
Total width inch | 1.8685 in |
Sealing | No |
With flange | No |
Lubrication | None |
Tolerance | P5 |
Dynamic load rating | 388 kN |
Static load rating | 540 kN |
Reference speed | 2400 rpm |
Limiting speed | 3000 rpm |
Weight | 6.12 kg |
Weight | 10.9 lb |