




€213.17/ pieceexcl. VAT
€257.94incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 320 |
Type | Single Row Tapered Roller Bearing |
Assembly type | Single row |
Inner Diameter | 120 mm |
Inner diameter | 4.7244 in |
Cup Outer diameter | 180 mm |
Cup Outer diameter | 7.0866 in |
Cup width | 29 mm |
Cup width inch | 1.1417 in |
Cone width | 38 mm |
Cone width inch | 1.4961 in |
Total width | 38 mm |
Total width inch | 1.4961 in |
Sealing | No |
With flange | No |
Lubrication | None |
Dynamic load rating | 299 kN |
Static load rating | 415 kN |
Fatigue load limit | 42.5 kN |
Reference speed | 2800 rpm |
Limiting speed | 3400 rpm |
Weight | 6.12 kg |
Weight | 7.25 lb |