




€306.66/ pieceexcl. VAT
€371.06incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 320 |
Type | Single Row Tapered Roller Bearing |
Assembly type | Single row |
Inner Diameter | 75 mm |
Inner diameter | 2.9528 in |
Cup Outer diameter | 115 mm |
Cup Outer diameter | 4.5276 in |
Cup width | 19 mm |
Cup width inch | 0.748 in |
Cone width | 25 mm |
Cone width inch | 0.9843 in |
Total width | 25 mm |
Total width inch | 1.0524 in |
Sealing | No |
With flange | No |
Lubrication | None |
Tolerance | P5 |
Dynamic load rating | 130 kN |
Static load rating | 163 kN |
Reference speed | 4300 rpm |
Limiting speed | 5300 rpm |
Weight | 6.12 kg |
Weight | 2.01 lb |