SKF

SKF 32012 X, Tapered roller bearing, 60 mm ID, 95 mm cup OD, 23 mm WD, 0.91" WD

  • ERIKS:14622056
  • Manufacturer:7316577327444
Image 1
Image 2
Image 1
Image 2
Tapered roller bearings have tapered inner and outer ring raceways and tapered rollers. They are designed to accommodate combined loads, i.e. simultaneously acting radial and axial loads. The projection lines of the raceways meet at a common point on the bearing axis to provide true rolling and low friction. Single row tapered roller bearings are separable, i.e. the inner ring with roller and cage assembly (cone) can be mountedseparately from the outer ring (cup).
Save to list

€46.01/ pieceexcl. VAT

€55.67incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
32012
Type
Tapered roller bearing
Assembly type
Single row
Inner Diameter
60 mm
Inner diameter
2.3622 in
Cup Outer diameter
95 mm
Cup Outer diameter
3.7402 in
Cup width
17.5 mm
Cup width inch
0.69 in
Cone width
23 mm
Cone width inch
0.9055 in
Total width
23 mm
Total width inch
0.9055 in
Sealing
No
With flange
No
Lubrication
None
Dynamic load rating
101 kN
Static load rating
122 kN
Fatigue load limit
13.4 kN
Reference speed
5300 rpm
Limiting speed
6700 rpm
Weight
1.28 lb
Weight
0.58 kg