SKF

SKF 32010 X/P5, Single row tapered roller bearing, 50 mm ID, 80 mm cup OD, 20 mm WD

  • ERIKS:13701222
  • Manufacturer:7316577948489
Image 1
Image 2
Image 1
Image 2
Tapered roller bearings have tapered inner and outer ring raceways and tapered rollers. They are designed to accommodate combined loads, i.e. simultaneously acting radial and axial loads. The projection lines of the raceways meet at a common point on the bearing axis to provide true rolling and low friction. Single row tapered roller bearings are separable, i.e. the inner ring with roller and cage assembly (cone) can be mountedseparately from the outer ring (cup).
Save to list

€102.45/ pieceexcl. VAT

€123.96incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
320
Type
Single Row Tapered Roller Bearing
Assembly type
Single row
Inner Diameter
50 mm
Inner diameter
1.9685 in
Cup Outer diameter
80 mm
Cup Outer diameter
3.1496 in
Cup width
15.5 mm
Cup width inch
0.6102 in
Cone width
20 mm
Cone width inch
0.7874 in
Total width
20 mm
Total width inch
0.8524 in
Sealing
No
With flange
No
Lubrication
None
Tolerance
P5
Dynamic load rating
75.1 kN
Static load rating
88 kN
Reference speed
6300 rpm
Limiting speed
8000 rpm
Weight
6.12 kg
Weight
0.84 lb