

€170.92/ pieceexcl. VAT
€206.81incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 32008 |
Type | Tapered roller bearing |
Assembly type | Double row |
Inner Diameter | 40 mm |
Inner diameter | 1.5748 in |
Cup width | 32.5 mm |
Cup width inch | 1.2795 in |
Cone width | 41.5 mm |
Cone width inch | 1.6339 in |
Total width | 41.5 mm |
Total width inch | 1.6339 in |
Sealing | No |
With flange | No |
Lubrication | None |
Dynamic load rating | 111 kN |
Static load rating | 143 kN |
Fatigue load limit | 15.3 kN |
Reference speed | 6300 rpm |
Limiting speed | 9500 rpm |
Weight | 1.29 lb |
Weight | 0.59 kg |