




€31.97/ pieceexcl. VAT
€38.68incl. VAT
1 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 320 |
Type | Single Row Tapered Roller Bearing |
Assembly type | Single row |
Inner Diameter | 28 mm |
Inner diameter | 1.1024 in |
Cup Outer diameter | 52 mm |
Cup Outer diameter | 2.0472 in |
Cup width | 12 mm |
Cup width inch | 0.4724 in |
Cone width | 16 mm |
Cone width inch | 0.6299 in |
Total width | 16 mm |
Total width inch | 0.6299 in |
Sealing | No |
With flange | No |
Lubrication | None |
Dynamic load rating | 39 kN |
Static load rating | 38 kN |
Fatigue load limit | 4 kN |
Reference speed | 10000 rpm |
Limiting speed | 13000 rpm |
Weight | 6.12 kg |
Weight | 0.31 lb |