SKF

SKF 320/22 X, Single row tapered roller bearing, 22 mm ID, 44 mm cup OD, 15 mm WD

  • ERIKS:23756728
  • Manufacturer:7316577298676
Image 1
Image 2
Image 1
Image 2
Tapered roller bearings have tapered inner and outer ring raceways and tapered rollers. They are designed to accommodate combined loads, i.e. simultaneously acting radial and axial loads. The projection lines of the raceways meet at a common point on the bearing axis to provide true rolling and low friction. Single row tapered roller bearings are separable, i.e. the inner ring with roller and cage assembly (cone) can be mountedseparately from the outer ring (cup).
Save to list

€36.40/ pieceexcl. VAT

€44.04incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
320
Type
Single Row Tapered Roller Bearing
Assembly type
Single row
Inner Diameter
22 mm
Inner diameter
0.8661 in
Cup Outer diameter
44 mm
Cup Outer diameter
1.7323 in
Cup width
11.5 mm
Cup width inch
0.4528 in
Cone width
15 mm
Cone width inch
0.5906 in
Total width
15 mm
Total width inch
0.5906 in
Sealing
No
With flange
No
Lubrication
None
Dynamic load rating
30.9 kN
Static load rating
29 kN
Fatigue load limit
2.9 kN
Reference speed
13000 rpm
Limiting speed
15000 rpm
Weight
6.12 kg
Weight
0.22 lb