




€608.58/ pieceexcl. VAT
€736.38incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 313 |
Type | Single Row Tapered Roller Bearing |
Assembly type | Single row |
Inner Diameter | 95 mm |
Inner diameter | 3.7402 in |
Cup Outer diameter | 200 mm |
Cup Outer diameter | 7.874 in |
Cup width | 32 mm |
Cup width inch | 1.2598 in |
Cone width | 45 mm |
Cone width inch | 1.7717 in |
Total width | 49.5 mm |
Total width inch | 1.9488 in |
Sealing | No |
With flange | No |
Lubrication | None |
Dynamic load rating | 314 kN |
Static load rating | 355 kN |
Fatigue load limit | 39 kN |
Reference speed | 2400 rpm |
Limiting speed | 3400 rpm |
Weight | 6.12 kg |
Weight | 13.9 lb |
€495.67/ pieceexcl. VAT
€599.76incl. VAT
Estimated delivery date - 17/11/2026