SKF

SKF 31316 J1/QCL7A, Single row tapered roller bearing, 80 mm ID, 170 mm cup OD, 42.5 mm WD

  • ERIKS:23756704
  • Manufacturer:7316577298539
Image 1
Image 2
Image 1
Image 2
Tapered roller bearings have tapered inner and outer ring raceways and tapered rollers. They are designed to accommodate combined loads, i.e. simultaneously acting radial and axial loads. The projection lines of the raceways meet at a common point on the bearing axis to provide true rolling and low friction. Single row tapered roller bearings are separable, i.e. the inner ring with roller and cage assembly (cone) can be mountedseparately from the outer ring (cup).
Save to list

€364.74/ pieceexcl. VAT

€441.34incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
313
Type
Single Row Tapered Roller Bearing
Assembly type
Single row
Inner Diameter
80 mm
Inner diameter
3.1496 in
Cup Outer diameter
170 mm
Cup Outer diameter
6.6929 in
Cup width
27 mm
Cup width inch
1.063 in
Cone width
39 mm
Cone width inch
1.5354 in
Total width
42.5 mm
Total width inch
1.6732 in
Sealing
No
With flange
No
Lubrication
None
Dynamic load rating
224 kN
Static load rating
265 kN
Reference speed
2800 rpm
Limiting speed
4000 rpm
Weight
6.12 kg
Weight
8.71 lb