SKF

SKF 31315/CLN7C, Single row tapered roller bearing, 75 mm ID, 160 mm cup OD, 40.73 mm WD

  • ERIKS:13635774
  • Manufacturer:7316577911230
Image 1
Image 2
Image 1
Image 2
Tapered roller bearings have tapered inner and outer ring raceways and tapered rollers. They are designed to accommodate combined loads, i.e. simultaneously acting radial and axial loads. The projection lines of the raceways meet at a common point on the bearing axis to provide true rolling and low friction. Single row tapered roller bearings are separable, i.e. the inner ring with roller and cage assembly (cone) can be mountedseparately from the outer ring (cup).
Save to list

€406.29/ pieceexcl. VAT

€491.61incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
313
Type
Single Row Tapered Roller Bearing
Assembly type
Single row
Inner Diameter
75 mm
Inner diameter
2.9528 in
Cup Outer diameter
160 mm
Cup Outer diameter
6.2992 in
Cup width
26 mm
Cup width inch
1.0236 in
Cone width
37 mm
Cone width inch
1.4567 in
Total width
40.73 mm
Total width inch
1.6035 in
Sealing
No
With flange
No
Lubrication
None
Dynamic load rating
255 kN
Static load rating
245 kN
Fatigue load limit
29 kN
Reference speed
3200 rpm
Limiting speed
4300 rpm
Weight
6.12 kg