SKF

SKF 31314/CL7A, Single row tapered roller bearing, 70 mm ID, 150 mm cup OD, 38 mm WD

  • ERIKS:13665464
  • Manufacturer:7316579021647
Image 1
Image 2
Image 1
Image 2
Tapered roller bearings have tapered inner and outer ring raceways and tapered rollers. They are designed to accommodate combined loads, i.e. simultaneously acting radial and axial loads. The projection lines of the raceways meet at a common point on the bearing axis to provide true rolling and low friction. Single row tapered roller bearings are separable, i.e. the inner ring with roller and cage assembly (cone) can be mountedseparately from the outer ring (cup).
Save to list

€214.85/ pieceexcl. VAT

€259.97incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
313
Type
Single Row Tapered Roller Bearing
Assembly type
Single row
Inner Diameter
70 mm
Inner diameter
2.7559 in
Cup Outer diameter
150 mm
Cup Outer diameter
5.9055 in
Cup width
25 mm
Cup width inch
0.9843 in
Cone width
35 mm
Cone width inch
1.378 in
Total width
38 mm
Total width inch
1.4961 in
Sealing
No
With flange
No
Lubrication
None
Dynamic load rating
229 kN
Static load rating
220 kN
Reference speed
3400 rpm
Limiting speed
4500 rpm
Weight
6.12 kg
Weight
6.28 lb