SKF

SKF 31310, Tapered roller bearing, 50 mm ID, 110 mm cup OD, 29.25 mm WD, 1.15" WD

  • ERIKS:14622055
  • Manufacturer:7316577327307
Image 1
Image 2
Image 1
Image 2
Tapered roller bearings have tapered inner and outer ring raceways and tapered rollers. They are designed to accommodate combined loads, i.e. simultaneously acting radial and axial loads. The projection lines of the raceways meet at a common point on the bearing axis to provide true rolling and low friction. Single row tapered roller bearings are separable, i.e. the inner ring with roller and cage assembly (cone) can be mountedseparately from the outer ring (cup).
Save to list

€119.50/ pieceexcl. VAT

€144.60incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
31310
Type
Tapered roller bearing
Assembly type
Single row
Inner Diameter
50 mm
Inner diameter
1.9685 in
Cup Outer diameter
110 mm
Cup Outer diameter
4.3307 in
Cup width
19 mm
Cup width inch
0.75 in
Cone width
27 mm
Cone width inch
1.063 in
Total width
29.25 mm
Total width inch
1.1516 in
Sealing
No
With flange
No
Lubrication
None
Dynamic load rating
131 kN
Static load rating
120 kN
Fatigue load limit
14.3 kN
Reference speed
4500 rpm
Limiting speed
6000 rpm
Weight
2.69 lb
Weight
1.22 kg