




€96.34/ pieceexcl. VAT
€116.57incl. VAT
6 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 313 |
Type | Single Row Tapered Roller Bearing |
Assembly type | Single row |
Inner Diameter | 50 mm |
Inner diameter | 1.9685 in |
Cup Outer diameter | 110 mm |
Cup Outer diameter | 4.3307 in |
Cup width | 19 mm |
Cup width inch | 0.748 in |
Cone width | 27 mm |
Cone width inch | 1.063 in |
Total width | 29.89 mm |
Total width inch | 1.1768 in |
Sealing | No |
With flange | No |
Lubrication | None |
Dynamic load rating | 131 kN |
Static load rating | 120 kN |
Reference speed | 4500 rpm |
Limiting speed | 6000 rpm |
Weight | 6.12 kg |
€76.66/ pieceexcl. VAT
€92.76incl. VAT
Estimated delivery date - 18/11/2026