




€84.14/ pieceexcl. VAT
€101.81incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 31309 |
Type | Tapered roller bearing |
Assembly type | Single row |
Inner Diameter | 45 mm |
Inner diameter | 1.7717 in |
Cup Outer diameter | 100 mm |
Cup Outer diameter | 3.94 in |
Cup width | 18 mm |
Cup width inch | 0.71 in |
Cone width | 25 mm |
Cone width inch | 1.0728 in |
Total width | 27.25 mm |
Total width inch | 1.07 in |
Sealing | No |
With flange | No |
Lubrication | None |
Dynamic load rating | 113 kN |
Static load rating | 102 kN |
Reference speed | 5000 rpm |
Limiting speed | 6700 rpm |
Weight | 0.95 kg |
Weight | 2.09 lb |
€66.82/ pieceexcl. VAT
€80.85incl. VAT
11 In stock - Estimated delivery date 13/11/2026