




€68.35/ pieceexcl. VAT
€82.70incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 313 |
Type | Single Row Tapered Roller Bearing |
Assembly type | Single row |
Inner Diameter | 40 mm |
Inner diameter | 1.5748 in |
Cup Outer diameter | 90 mm |
Cup Outer diameter | 3.5433 in |
Cup width | 17 mm |
Cup width inch | 0.6693 in |
Cone width | 23 mm |
Cone width inch | 0.9055 in |
Total width | 25.46 mm |
Total width inch | 1.0024 in |
Sealing | No |
With flange | No |
Lubrication | None |
Dynamic load rating | 91.1 kN |
Static load rating | 81.5 kN |
Reference speed | 5600 rpm |
Limiting speed | 7500 rpm |
Weight | 6.12 kg |
€51.11/ pieceexcl. VAT
€61.84incl. VAT
18 In stock - Estimated delivery date 13/11/2026