




€70.57/ pieceexcl. VAT
€85.39incl. VAT
5 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 313 |
Type | Single Row Tapered Roller Bearing |
Assembly type | Single row |
Inner Diameter | 35 mm |
Inner diameter | 1.378 in |
Cup Outer diameter | 80 mm |
Cup Outer diameter | 3.1496 in |
Cup width | 15 mm |
Cup width inch | 0.5906 in |
Cone width | 21 mm |
Cone width inch | 0.8268 in |
Total width | 22.75 mm |
Total width inch | 0.8957 in |
Sealing | No |
With flange | No |
Lubrication | None |
Dynamic load rating | 75.4 kN |
Static load rating | 67 kN |
Fatigue load limit | 7.8 kN |
Reference speed | 6300 rpm |
Limiting speed | 8500 rpm |
Weight | 6.12 kg |
Weight | 1.15 lb |
€42.78/ pieceexcl. VAT
€51.76incl. VAT
Estimated delivery date - 17/11/2026