




€61.84/ pieceexcl. VAT
€74.83incl. VAT
6 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 313 |
Type | Single Row Tapered Roller Bearing |
Assembly type | Single row |
Inner Diameter | 30 mm |
Inner diameter | 1.1811 in |
Cup Outer diameter | 72 mm |
Cup Outer diameter | 2.8346 in |
Cup width | 14 mm |
Cup width inch | 0.5512 in |
Cone width | 19 mm |
Cone width inch | 0.748 in |
Total width | 20.75 mm |
Total width inch | 0.8169 in |
Sealing | No |
With flange | No |
Lubrication | None |
Dynamic load rating | 58.3 kN |
Static load rating | 50 kN |
Fatigue load limit | 5.7 kN |
Reference speed | 7500 rpm |
Limiting speed | 9500 rpm |
Weight | 6.12 kg |
Weight | 0.85 lb |