




€3,355.00/ pieceexcl. VAT
€4,059.55incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 303 |
Type | Single Row Tapered Roller Bearing |
Assembly type | Single row |
Inner Diameter | 160 mm |
Inner diameter | 6.2992 in |
Cup Outer diameter | 340 mm |
Cup Outer diameter | 13.3858 in |
Cup width | 58 mm |
Cup width inch | 2.2835 in |
Cone width | 68 mm |
Cone width inch | 2.6772 in |
Total width | 75 mm |
Total width inch | 2.9528 in |
Sealing | No |
With flange | No |
Lubrication | None |
Dynamic load rating | 913 kN |
Static load rating | 1180 kN |
Reference speed | 1500 rpm |
Limiting speed | 2000 rpm |
Weight | 6.12 kg |
Weight | 63.8 lb |