




€2,614.59/ pieceexcl. VAT
€3,163.65incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 30330 |
Type | Tapered roller bearing |
Assembly type | Single row |
Inner Diameter | 150 mm |
Inner diameter | 5.9055 in |
Cup Outer diameter | 320 mm |
Cup Outer diameter | 12.6 in |
Cup width | 55 mm |
Cup width inch | 2.17 in |
Cone width | 65 mm |
Cone width inch | 2.5591 in |
Total width | 72 mm |
Total width inch | 2.8346 in |
Sealing | No |
With flange | No |
Lubrication | None |
Dynamic load rating | 879 kN |
Static load rating | 1060 kN |
Fatigue load limit | 104 kN |
Reference speed | 1600 rpm |
Limiting speed | 2000 rpm |
Weight | 54.6 lb |
Weight | 24.8 kg |