




€1,760.42/ pieceexcl. VAT
€2,130.11incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 303 |
Type | Single Row Tapered Roller Bearing |
Assembly type | Single row |
Inner Diameter | 130 mm |
Inner diameter | 5.1181 in |
Cup Outer diameter | 280 mm |
Cup Outer diameter | 11.0236 in |
Cup width | 49 mm |
Cup width inch | 1.9291 in |
Cone width | 58 mm |
Cone width inch | 2.2835 in |
Total width | 63.75 mm |
Total width inch | 2.5098 in |
Sealing | No |
With flange | No |
Lubrication | None |
Dynamic load rating | 679 kN |
Static load rating | 800 kN |
Fatigue load limit | 81.5 kN |
Reference speed | 1800 rpm |
Limiting speed | 2400 rpm |
Weight | 6.12 kg |
Weight | 37 lb |