




€1,349.71/ pieceexcl. VAT
€1,633.15incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 303 |
Type | Single Row Tapered Roller Bearing |
Assembly type | Single row |
Inner Diameter | 120 mm |
Inner diameter | 4.7244 in |
Cup Outer diameter | 260 mm |
Cup Outer diameter | 10.2362 in |
Cup width | 46 mm |
Cup width inch | 1.811 in |
Cone width | 55 mm |
Cone width inch | 2.1654 in |
Total width | 59.5 mm |
Total width inch | 2.3425 in |
Sealing | No |
With flange | No |
Lubrication | None |
Dynamic load rating | 601 kN |
Static load rating | 710 kN |
Fatigue load limit | 73.5 kN |
Reference speed | 2000 rpm |
Limiting speed | 2600 rpm |
Weight | 6.12 kg |
Weight | 30.2 lb |