




€1,108.32/ pieceexcl. VAT
€1,341.07incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 303 |
Type | Single Row Tapered Roller Bearing |
Assembly type | Single row |
Inner Diameter | 110 mm |
Inner diameter | 4.3307 in |
Cup Outer diameter | 240 mm |
Cup Outer diameter | 9.4488 in |
Cup width | 42 mm |
Cup width inch | 1.6535 in |
Cone width | 50 mm |
Cone width inch | 1.9685 in |
Total width | 54.5 mm |
Total width inch | 2.1457 in |
Sealing | No |
With flange | No |
Lubrication | None |
Dynamic load rating | 507 kN |
Static load rating | 585 kN |
Fatigue load limit | 62 kN |
Reference speed | 2200 rpm |
Limiting speed | 2800 rpm |
Weight | 6.12 kg |
Weight | 23.6 lb |
€742.06/ pieceexcl. VAT
€897.89incl. VAT
2 In stock - Estimated delivery date 10/11/2026