SKF

SKF 30319, Single row tapered roller bearing, 95 mm ID, 200 mm cup OD, 49.5 mm WD

  • ERIKS:23756616
  • Manufacturer:7316577005403
Image 1
Image 2
Image 1
Image 2
ISO class single row tapered roller bearings are designed to accommodate axial loads acting in one direction only. Under radial loads an axial force is produced in the bearing which must be counteracted. Therefore it is customary for single row taper roller bearings to be adjusted against a second taper roller bearing.
Save to list

€487.56/ pieceexcl. VAT

€589.95incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
303
Type
Single Row Tapered Roller Bearing
Assembly type
Single row
Inner Diameter
95 mm
Inner diameter
3.7402 in
Cup Outer diameter
200 mm
Cup Outer diameter
7.874 in
Cup width
38 mm
Cup width inch
1.4961 in
Cone width
45 mm
Cone width inch
1.7717 in
Total width
49.5 mm
Total width inch
1.9488 in
Sealing
No
With flange
No
Lubrication
None
Dynamic load rating
353 kN
Static load rating
390 kN
Fatigue load limit
42.5 kN
Reference speed
2600 rpm
Limiting speed
3400 rpm
Weight
6.12 kg
Weight
14.2 lb