




€381.39/ pieceexcl. VAT
€461.48incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 303 |
Type | Single Row Tapered Roller Bearing |
Assembly type | Single row |
Inner Diameter | 90 mm |
Inner diameter | 3.5433 in |
Cup Outer diameter | 190 mm |
Cup Outer diameter | 7.4803 in |
Cup width | 36 mm |
Cup width inch | 1.4173 in |
Cone width | 43 mm |
Cone width inch | 1.6929 in |
Total width | 46.5 mm |
Total width inch | 1.8307 in |
Sealing | No |
With flange | No |
Lubrication | None |
Dynamic load rating | 353 kN |
Static load rating | 400 kN |
Fatigue load limit | 44 kN |
Reference speed | 2600 rpm |
Limiting speed | 3600 rpm |
Weight | 6.12 kg |
Weight | 12.4 lb |
€288.56/ pieceexcl. VAT
€349.16incl. VAT
Estimated delivery date - 17/11/2026