




€290.79/ pieceexcl. VAT
€351.86incl. VAT
2 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 303 |
Type | Single Row Tapered Roller Bearing |
Assembly type | Single row |
Inner Diameter | 85 mm |
Inner diameter | 3.3465 in |
Cup Outer diameter | 180 mm |
Cup Outer diameter | 7.0866 in |
Cup width | 34 mm |
Cup width inch | 1.3386 in |
Cone width | 41 mm |
Cone width inch | 1.6142 in |
Total width | 44.5 mm |
Total width inch | 1.752 in |
Sealing | No |
With flange | No |
Lubrication | None |
Dynamic load rating | 372 kN |
Static load rating | 365 kN |
Fatigue load limit | 40.5 kN |
Reference speed | 3000 rpm |
Limiting speed | 3800 rpm |
Weight | 6.12 kg |
Weight | 10.7 lb |
€244.10/ pieceexcl. VAT
€295.36incl. VAT
Estimated delivery date - 17/11/2026