




€225.42/ pieceexcl. VAT
€272.76incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 303 |
Type | Single Row Tapered Roller Bearing |
Assembly type | Single row |
Inner Diameter | 80 mm |
Inner diameter | 3.1496 in |
Cup Outer diameter | 170 mm |
Cup Outer diameter | 6.6929 in |
Cup width | 33 mm |
Cup width inch | 1.2992 in |
Cone width | 39 mm |
Cone width inch | 1.5354 in |
Total width | 42.5 mm |
Total width inch | 1.6732 in |
Sealing | No |
With flange | No |
Lubrication | None |
Dynamic load rating | 333 kN |
Static load rating | 320 kN |
Fatigue load limit | 36.5 kN |
Reference speed | 3200 rpm |
Limiting speed | 4000 rpm |
Weight | 6.12 kg |
Weight | 9.04 lb |
€193.00/ pieceexcl. VAT
€233.53incl. VAT
Estimated delivery date - 17/11/2026