




€87.35/ pieceexcl. VAT
€105.69incl. VAT
1 In stock - Available while stock lasts - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 303 |
Type | Single Row Tapered Roller Bearing |
Assembly type | Single row |
Inner Diameter | 65 mm |
Inner diameter | 2.5591 in |
Cup Outer diameter | 140 mm |
Cup Outer diameter | 5.5118 in |
Cup width | 28 mm |
Cup width inch | 1.1024 in |
Cone width | 33 mm |
Cone width inch | 1.2992 in |
Total width | 36.29 mm |
Total width inch | 1.4287 in |
Sealing | No |
With flange | No |
Lubrication | None |
Dynamic load rating | 240 kN |
Static load rating | 228 kN |
Reference speed | 4000 rpm |
Limiting speed | 4800 rpm |
Weight | 6.12 kg |