






Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 303 |
Type | Single Row Tapered Roller Bearing |
Assembly type | Single row |
Inner Diameter | 60 mm |
Inner diameter | 2.3622 in |
Cup Outer diameter | 130 mm |
Cup Outer diameter | 5.1181 in |
Cup width | 26 mm |
Cup width inch | 1.0236 in |
Cone width | 31 mm |
Cone width inch | 1.2205 in |
Total width | 33.5 mm |
Total width inch | 1.3441 in |
Sealing | No |
With flange | No |
Lubrication | None |
Dynamic load rating | 168 kN |
Static load rating | 196 kN |
Reference speed | 4000 rpm |
Limiting speed | 5300 rpm |
Weight | 6.12 kg |
Weight | 4.3 lb |
€82.36/ pieceexcl. VAT
€99.66incl. VAT
9 In stock - Estimated delivery date 13/11/2026