




€56.94/ pieceexcl. VAT
€68.90incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 303 |
Type | Single Row Tapered Roller Bearing |
Assembly type | Single row |
Inner Diameter | 50 mm |
Inner diameter | 1.9685 in |
Cup Outer diameter | 110 mm |
Cup Outer diameter | 4.3307 in |
Cup width | 23 mm |
Cup width inch | 0.9055 in |
Cone width | 27 mm |
Cone width inch | 1.063 in |
Total width | 29.25 mm |
Total width inch | 1.1516 in |
Sealing | No |
With flange | No |
Lubrication | None |
Dynamic load rating | 154 kN |
Static load rating | 140 kN |
Fatigue load limit | 16.6 kN |
Reference speed | 5300 rpm |
Limiting speed | 6300 rpm |
Weight | 6.12 kg |
Weight | 2.75 lb |
€50.22/ pieceexcl. VAT
€60.77incl. VAT
26 In stock - Estimated delivery date 10/11/2026