




€46.97/ pieceexcl. VAT
€56.83incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 303 |
Type | Single Row Tapered Roller Bearing |
Assembly type | Single row |
Inner Diameter | 45 mm |
Inner diameter | 1.7717 in |
Cup Outer diameter | 100 mm |
Cup Outer diameter | 3.937 in |
Cup width | 22 mm |
Cup width inch | 0.8661 in |
Cone width | 25 mm |
Cone width inch | 0.9843 in |
Total width | 27.25 mm |
Total width inch | 1.0728 in |
Sealing | No |
With flange | No |
Lubrication | None |
Dynamic load rating | 132 kN |
Static load rating | 120 kN |
Fatigue load limit | 14.3 kN |
Reference speed | 5600 rpm |
Limiting speed | 7000 rpm |
Weight | 6.12 kg |
Weight | 2.15 lb |
€41.43/ pieceexcl. VAT
€50.13incl. VAT
4 In stock - Estimated delivery date 10/11/2026