




€38.74/ pieceexcl. VAT
€46.88incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 303 |
Type | Single Row Tapered Roller Bearing |
Assembly type | Single row |
Inner Diameter | 40 mm |
Inner diameter | 1.5748 in |
Cup Outer diameter | 90 mm |
Cup Outer diameter | 3.5433 in |
Cup width | 20 mm |
Cup width inch | 0.7874 in |
Cone width | 23 mm |
Cone width inch | 0.9055 in |
Total width | 25.25 mm |
Total width inch | 0.9941 in |
Sealing | No |
With flange | No |
Lubrication | None |
Dynamic load rating | 106 kN |
Static load rating | 95 kN |
Fatigue load limit | 10.8 kN |
Reference speed | 6300 rpm |
Limiting speed | 8000 rpm |
Weight | 6.12 kg |
Weight | 1.61 lb |
€32.56/ pieceexcl. VAT
€39.40incl. VAT
6 In stock - Estimated delivery date 10/11/2026