




€27.54/ pieceexcl. VAT
€33.32incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 303 |
Type | Single Row Tapered Roller Bearing |
Assembly type | Single row |
Inner Diameter | 30 mm |
Inner diameter | 1.1811 in |
Cup Outer diameter | 72 mm |
Cup Outer diameter | 2.8346 in |
Cup width | 16 mm |
Cup width inch | 0.6299 in |
Cone width | 19 mm |
Cone width inch | 0.748 in |
Total width | 20.75 mm |
Total width inch | 0.8169 in |
Sealing | No |
With flange | No |
Lubrication | None |
Dynamic load rating | 69.2 kN |
Static load rating | 56 kN |
Fatigue load limit | 6.4 kN |
Reference speed | 8000 rpm |
Limiting speed | 10000 rpm |
Weight | 6.12 kg |
Weight | 0.84 lb |
€23.15/ pieceexcl. VAT
€28.01incl. VAT
11 In stock - Estimated delivery date 10/11/2026