




€50.08/ pieceexcl. VAT
€60.60incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 303 |
Type | Single Row Tapered Roller Bearing |
Assembly type | Single row |
Inner Diameter | 17 mm |
Inner diameter | 0.6693 in |
Cup Outer diameter | 47 mm |
Cup Outer diameter | 1.8504 in |
Cup width | 12 mm |
Cup width inch | 0.4724 in |
Cone width | 14 mm |
Cone width inch | 0.5512 in |
Total width | 15.25 mm |
Total width inch | 0.6087 in |
Sealing | No |
With flange | No |
Lubrication | None |
Dynamic load rating | 34.2 kN |
Static load rating | 25 kN |
Reference speed | 13000 rpm |
Limiting speed | 16000 rpm |
Weight | 6.12 kg |
Weight | 0.28 lb |