




€15.76/ pieceexcl. VAT
€19.07incl. VAT
7 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 303 |
Type | Single Row Tapered Roller Bearing |
Assembly type | Single row |
Inner Diameter | 15 mm |
Inner diameter | 0.5906 in |
Cup Outer diameter | 42 mm |
Cup Outer diameter | 1.6535 in |
Cup width | 11 mm |
Cup width inch | 0.4331 in |
Cone width | 13 mm |
Cone width inch | 0.5118 in |
Total width | 14.25 mm |
Total width inch | 0.561 in |
Sealing | No |
With flange | No |
Lubrication | None |
Dynamic load rating | 27.7 kN |
Static load rating | 20 kN |
Fatigue load limit | 2.08 kN |
Reference speed | 15000 rpm |
Limiting speed | 18000 rpm |
Weight | 6.12 kg |
Weight | 0.2 lb |
€15.78/ pieceexcl. VAT
€19.09incl. VAT
19 In stock - Estimated delivery date 10/11/2026