




€1,604.78/ pieceexcl. VAT
€1,941.78incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 302 |
Type | Single Row Tapered Roller Bearing |
Assembly type | Single row |
Inner Diameter | 170 mm |
Inner diameter | 6.6929 in |
Cup Outer diameter | 310 mm |
Cup Outer diameter | 12.2047 in |
Cup width | 43 mm |
Cup width inch | 1.6929 in |
Cone width | 52 mm |
Cone width inch | 2.0472 in |
Total width | 57 mm |
Total width inch | 2.2441 in |
Sealing | No |
With flange | No |
Lubrication | None |
Dynamic load rating | 657 kN |
Static load rating | 865 kN |
Fatigue load limit | 83 kN |
Reference speed | 1500 rpm |
Limiting speed | 2000 rpm |
Weight | 6.12 kg |
Weight | 36.6 lb |