




€691.46/ pieceexcl. VAT
€836.67incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 302 |
Type | Single Row Tapered Roller Bearing |
Assembly type | Single row |
Inner Diameter | 140 mm |
Inner diameter | 5.5118 in |
Cup Outer diameter | 250 mm |
Cup Outer diameter | 9.8425 in |
Cup width | 36 mm |
Cup width inch | 1.4173 in |
Cone width | 42 mm |
Cone width inch | 1.6535 in |
Total width | 45.75 mm |
Total width inch | 1.8012 in |
Sealing | No |
With flange | No |
Lubrication | None |
Dynamic load rating | 451 kN |
Static load rating | 570 kN |
Fatigue load limit | 58.5 kN |
Reference speed | 1900 rpm |
Limiting speed | 2600 rpm |
Weight | 6.12 kg |
Weight | 19.2 lb |
€612.17/ pieceexcl. VAT
€740.73incl. VAT
Estimated delivery date - 17/11/2026