




€400.63/ pieceexcl. VAT
€484.76incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 302 |
Type | Single Row Tapered Roller Bearing |
Assembly type | Single row |
Inner Diameter | 120 mm |
Inner diameter | 4.7244 in |
Cup Outer diameter | 215 mm |
Cup Outer diameter | 8.4646 in |
Cup width | 34 mm |
Cup width inch | 1.3386 in |
Cone width | 40 mm |
Cone width inch | 1.5748 in |
Total width | 43.5 mm |
Total width inch | 1.7126 in |
Sealing | No |
With flange | No |
Lubrication | None |
Dynamic load rating | 417 kN |
Static load rating | 465 kN |
Fatigue load limit | 49 kN |
Reference speed | 2400 rpm |
Limiting speed | 3000 rpm |
Weight | 6.12 kg |
Weight | 13.5 lb |
€333.00/ pieceexcl. VAT
€402.93incl. VAT
2 In stock - Estimated delivery date 10/11/2026