




€165.61/ pieceexcl. VAT
€200.39incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 302 |
Type | Single Row Tapered Roller Bearing |
Assembly type | Single row |
Inner Diameter | 95 mm |
Inner diameter | 3.7402 in |
Cup Outer diameter | 170 mm |
Cup Outer diameter | 6.6929 in |
Cup width | 27 mm |
Cup width inch | 1.063 in |
Cone width | 32 mm |
Cone width inch | 1.2598 in |
Total width | 34.5 mm |
Total width inch | 1.3583 in |
Sealing | No |
With flange | No |
Lubrication | None |
Dynamic load rating | 266 kN |
Static load rating | 275 kN |
Fatigue load limit | 31.5 kN |
Reference speed | 3200 rpm |
Limiting speed | 3800 rpm |
Weight | 6.12 kg |
Weight | 6.59 lb |
€146.22/ pieceexcl. VAT
€176.93incl. VAT
6 In stock - Estimated delivery date 10/11/2026