




€135.56/ pieceexcl. VAT
€164.03incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 302 |
Type | Single Row Tapered Roller Bearing |
Assembly type | Single row |
Inner Diameter | 90 mm |
Inner diameter | 3.5433 in |
Cup Outer diameter | 160 mm |
Cup Outer diameter | 6.2992 in |
Cup width | 26 mm |
Cup width inch | 1.0236 in |
Cone width | 30 mm |
Cone width inch | 1.1811 in |
Total width | 32.5 mm |
Total width inch | 1.2795 in |
Sealing | No |
With flange | No |
Lubrication | None |
Dynamic load rating | 240 kN |
Static load rating | 245 kN |
Fatigue load limit | 28.5 kN |
Reference speed | 3400 rpm |
Limiting speed | 4000 rpm |
Weight | 6.12 kg |
Weight | 5.49 lb |
€110.85/ pieceexcl. VAT
€134.13incl. VAT
6 In stock - Estimated delivery date 10/11/2026