




€89.28/ pieceexcl. VAT
€108.03incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 302 |
Type | Single Row Tapered Roller Bearing |
Assembly type | Single row |
Inner Diameter | 80 mm |
Inner diameter | 3.1496 in |
Cup Outer diameter | 140 mm |
Cup Outer diameter | 5.5118 in |
Cup width | 22 mm |
Cup width inch | 0.8661 in |
Cone width | 26 mm |
Cone width inch | 1.0236 in |
Total width | 28.25 mm |
Total width inch | 1.1122 in |
Sealing | No |
With flange | No |
Lubrication | None |
Dynamic load rating | 184 kN |
Static load rating | 183 kN |
Fatigue load limit | 21.2 kN |
Reference speed | 3800 rpm |
Limiting speed | 4800 rpm |
Weight | 6.12 kg |
Weight | 3.57 lb |
€75.16/ pieceexcl. VAT
€90.94incl. VAT
26 In stock - Estimated delivery date 10/11/2026