




€68.27/ pieceexcl. VAT
€82.61incl. VAT
7 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 302 |
Type | Single Row Tapered Roller Bearing |
Assembly type | Single row |
Inner Diameter | 70 mm |
Inner diameter | 2.7559 in |
Cup Outer diameter | 125 mm |
Cup Outer diameter | 4.9213 in |
Cup width | 21 mm |
Cup width inch | 0.8268 in |
Cone width | 24 mm |
Cone width inch | 0.9449 in |
Total width | 26.25 mm |
Total width inch | 1.0335 in |
Sealing | No |
With flange | No |
Lubrication | None |
Dynamic load rating | 125 kN |
Static load rating | 156 kN |
Reference speed | 4000 rpm |
Limiting speed | 5300 rpm |
Weight | 6.12 kg |
Weight | 2.7 lb |
€62.45/ pieceexcl. VAT
€75.56incl. VAT
12 In stock - Estimated delivery date 13/11/2026